Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF5000E110

Lovato Contactors

BF5000E110

Lovato Contactors
CONTACTOR
MFG Item Number
BF5000E110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF5000E110
CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number BF5000E110
Manufacturer Lovato
Family Series Lovato Contactors
Description CONTACTOR
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 125 VDC
Coil Voltage 110 VAC, 110 VDC
Poles 3NO
General Purpose (AC1) 90 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs