Series Information
| Manufacturer Part Number | BF57F |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton BF Series Basic Relay, 300V max. voltage rating, 12-pole, 110/120V coil voltage, 50/60 Hz, 5NO-7NC contact configuration |
| Nominal Voltage | 120 VAC |
| Voltage | 110-120 VAC |
| Number of Poles | 12 |
| Contact Configuration | 5NO, 7NC |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |