Series Information
| Manufacturer Part Number | BF62G |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton BF Series Basic Relay, 300V max. voltage rating, Eight-pole, 220/240V coil voltage, 50/60 Hz, 6NO-2NC contact configuration |
| Nominal Voltage | 240 VAC |
| Voltage | 220-240 VAC |
| Number of Poles | 8 |
| Contact Configuration | 6NO, 2NC |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.35 lbs |