Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF65T4A04860

Lovato Contactors

BF65T4A04860

Lovato Contactors
4-P Contactor 100A Ac1 48Vac 60Hz
MFG Item Number
BF65T4A04860
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF65T4A04860
4-P Contactor 100A Ac1 48Vac 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number BF65T4A04860
Manufacturer Lovato
Family Series Lovato Contactors
Description 4-P Contactor 100A Ac1 48Vac 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 48 VAC
Coil Voltage 48 VAC
Poles 4NO
General Purpose (AC1) 100 A
Approvals cULus
Net Weight 2.7007 lbs
Gross Weight 2.7007 lbs