Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF65T4A46060 Lovato Contactors, 4-P Contactor 100A Ac1 460Vac 60Hz
MFG Item Number
BF65T4A46060
BF65T4A46060 Lovato Contactors, 4-P Contactor 100A Ac1 460Vac 60Hz
MFG Item Number
BF65T4A46060
This item cannot be canceled or returned
Description
4-P Contactor 100A Ac1 460Vac 60Hz
Specifications
Specifications
| Manufacturer Part Number |
BF65T4A46060 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Contactors |
| Description |
4-P Contactor 100A Ac1 460Vac 60Hz |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
480 VAC |
| Coil Voltage |
460 VAC |
| Poles |
4NO |
| General Purpose (AC1) |
100 A |
| Approvals |
cULus |
| Net Weight |
2.7007 lbs |
| Gross Weight |
2.7007 lbs |
BF65T4A46060
Lovato Contactors