Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF65T4E230

Lovato Contactors

BF65T4E230

Lovato Contactors
4P Contactor 100A Ac1 100-250 Vac/Dc
MFG Item Number
BF65T4E230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF65T4E230
4P Contactor 100A Ac1 100-250 Vac/Dc

Series Information

Specifications

Specifications
Manufacturer Part Number BF65T4E230
Manufacturer Lovato
Family Series Lovato Contactors
Description 4P Contactor 100A Ac1 100-250 Vac/Dc
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC, 250 VDC
Coil Voltage 230 VAC, 230 VDC
Poles 4NO
General Purpose (AC1) 100 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs