Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF67.1D WEG Electric Relays, Overload, Individual Base Mounting
BF67.1D WEG Electric Relays, Overload, Individual Base Mounting
This item cannot be canceled or returned
Description
Overload, Individual Base Mounting
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Relays |
| Manufacturer Part Number |
BF67.1D |
| Description |
Overload, Individual Base Mounting |
| Type |
Mounting Base |
| Contacts |
Screw |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |
BF67.1D
WEG Electric Relays