Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF75F Eaton Control Relays, 7NO-5NC 120/110VAC
BF75F Eaton Control Relays, 7NO-5NC 120/110VAC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BF75F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
Eaton BF Series Basic Relay, 300V max. voltage rating, 12-pole, 110/120V coil voltage, 50/60 Hz, 7NO-5NC contact configuration |
| Nominal Voltage |
120 VAC |
| Voltage |
110-120 VAC |
| Number of Poles |
12 |
| Contact Configuration |
7NO, 5NC |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BF75F
Eaton Control Relays