Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF8000E024 Lovato Contactors, 3-P Contactor 80A Ac3 20-48Vac/Dc

MFG Item Number
BF8000E024

BF8000E024 Lovato Contactors, 3-P Contactor 80A Ac3 20-48Vac/Dc

MFG Item Number
BF8000E024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF8000E024
3-P Contactor 80A Ac3 20-48Vac/Dc

Series Information

Specifications

Specifications
Manufacturer Part Number BF8000E024
Manufacturer Lovato
Family Series Lovato Contactors
Description 3-P Contactor 80A Ac3 20-48Vac/Dc
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC, 24 VDC
Coil Voltage 24 VAC, 24 VDC
Poles 3NO
General Purpose (AC1) 115 A
Approvals cULus
Net Weight 2.26 lbs
Gross Weight 2.36 lbs