Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF80T2A57560

Lovato Contactors

BF80T2A57560

Lovato Contactors
2No+2Nc Contact. 115A Ac1 575Vac
MFG Item Number
BF80T2A57560
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF80T2A57560
2No+2Nc Contact. 115A Ac1 575Vac

Series Information

Specifications

Specifications
Manufacturer Part Number BF80T2A57560
Manufacturer Lovato
Family Series Lovato Contactors
Description 2No+2Nc Contact. 115A Ac1 575Vac 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 575 VAC
Coil Voltage 575 VAC
Poles 2NO, 2NC
General Purpose (AC1) 115 A
Approvals cULus
Net Weight 2.7007 lbs
Gross Weight 2.7007 lbs