Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF9500A02460 Lovato Contactors, 3P Contactor 95A Ac3 24Vac 60Hz

MFG Item Number
BF9500A02460

BF9500A02460 Lovato Contactors, 3P Contactor 95A Ac3 24Vac 60Hz

MFG Item Number
BF9500A02460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF9500A02460
3P Contactor 95A Ac3 24Vac 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number BF9500A02460
Manufacturer Lovato
Family Series Lovato Contactors
Description 3P Contactor 95A Ac3 24Vac 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
General Purpose (AC1) 150 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs