Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF9500E110 Lovato Contactors, 3P Contactor 95A Ac3 60-110Vac/Dc

MFG Item Number
BF9500E110

BF9500E110 Lovato Contactors, 3P Contactor 95A Ac3 60-110Vac/Dc

MFG Item Number
BF9500E110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF9500E110
3P Contactor 95A Ac3 60-110Vac/Dc

Series Information

Specifications

Specifications
Manufacturer Part Number BF9500E110
Manufacturer Lovato
Family Series Lovato Contactors
Description 3P Contactor 95A Ac3 60-110Vac/Dc
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 125 VDC
Coil Voltage 110 VAC, 110 VDC
Poles 3NO
General Purpose (AC1) 150 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs