Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF95T4A12060 Lovato Contactors, 4P Contactor 140A Ac1 120Vac 60Hz

MFG Item Number
BF95T4A12060

BF95T4A12060 Lovato Contactors, 4P Contactor 140A Ac1 120Vac 60Hz

MFG Item Number
BF95T4A12060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF95T4A12060
4P Contactor 140A Ac1 120Vac 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number BF95T4A12060
Manufacturer Lovato
Family Series Lovato Contactors
Description 4P Contactor 140A Ac1 120Vac 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 4NO
General Purpose (AC1) 150 A
Approvals cULus
Net Weight 5.905 lbs
Gross Weight 6.135 lbs