Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, BFBR Series
BFBR-10-8-P50
Ilsco Terminals, BFBR Series
CU CMP 12-10 #8 NON-INS UL FOR K
MFG Item Number
BFBR-10-8-P50
This item cannot be canceled or returned
Description
CU CMP 12-10 #8 NON-INS UL FOR K
Features
- Fork configuration
- Funnel entry
- Manufactured from high strength copper alloy
- Electro‑tin plated
- Brazed barrel
- UL Listed
Benefits
- Allows easy installation since mounting screw needs only to be loosened
- Smooth wire insertion into barrel
- Offers maximum conductivity
- Provides low contact resistance
- Stronger crimp connection that will not split open, prevents wire pull out
- Ensures reliability for copper conductor
Specifications
Specifications
| Manufacturer Part Number |
BFBR-10-8-P50 |
| Manufacturer |
Ilsco |
| Product Series |
BFBR |
| Family Series |
Ilsco Terminals, BFBR Series |
| Description |
CU CMP 12-10 #8 NON-INS UL FOR K |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
10-12 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper Alloy |
| Plating Material |
Electro-Tin |
| Stud Size |
#8 |
| Tongue Width |
0.283 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.156 lbs |
BFBR-10-8-P50
Ilsco Terminals, BFBR Series