Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFC4-02
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
WEG Electric Contactors |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
BFC4-02 |
| Description |
Auxiliary Contact, 2NC |
| Type |
Auxiliary Contact |
| For Use With |
CWC0 Contactors |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
BFC4-02
WEG Electric Contactors