Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | WEG Electric Contactors |
|---|---|
| Manufacturer | WEG Electric |
| Manufacturer Part Number | BFCA-40 |
| Description | Auxiliary Contact, 4 N/O |
| Type | Auxiliary Contact |
| For Use With | CWC0 Contactors |
| Approvals | CE, cULus, UL |
| Net Weight | 0.097 lbs |
| Gross Weight | 0.097 lbs |