Series Information
| Manufacturer Part Number | BFD11T |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton NEMA machine tool relay, 1NO-1NC 240VDC COIL, BFD Series Basic Relay, 250 Vdc max. voltage rating, Two-pole, 240 Vdc coil voltage, 1NO-1NC contact configuration- |
| Nominal Voltage | 250 VDC |
| Voltage | 240 VDC |
| Number of Poles | 2 |
| Contact Configuration | 1NO, 1NC |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |