Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BFD150T4E230 Lovato Contactors, 4P Contact.100A/1000V Dc1

MFG Item Number
BFD150T4E230

BFD150T4E230 Lovato Contactors, 4P Contact.100A/1000V Dc1

MFG Item Number
BFD150T4E230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BFD150T4E230
4P Contact.100A/1000V Dc1

Series Information

Specifications

Specifications
Manufacturer Part Number BFD150T4E230
Manufacturer Lovato
Family Series Lovato Contactors
Description 4P Contact.100A/1000V Dc1 100-250Vac/Dc
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC, 250 VDC
Coil Voltage 230 VAC, 230 VDC
Poles 4NO
General Purpose (AC1) 165 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs