Series Information
| Manufacturer Part Number | BFD20L |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton BFD Series Basic Relay, 250 Vdc max. voltage rating, Two-pole, 24 Vdc coil voltage, 2NO contact configuration |
| Nominal Voltage | 24 VDC |
| Voltage | 24 VDC |
| Number of Poles | 2 |
| Contact Configuration | 2NO |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |