Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BFD40E Eaton Relays, BFD RELAY 4NO W/72V DC COIL

MFG Item Number
BFD40E

BFD40E Eaton Relays, BFD RELAY 4NO W/72V DC COIL

MFG Item Number
BFD40E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
BFD40E
BFD RELAY 4NO W/72V DC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number BFD40E
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton BFD Series Basic Relay, 250 Vdc max. voltage rating, Four-pole, 72 Vdc coil voltage, 4NO contact configuration
Coil Voltage 72 VAC
Contacts 4NO
Nominal Coil Voltage 48 VAC
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs