Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFD40S Eaton Control Relays, BFD Series Basic Relay
BFD40S Eaton Control Relays, BFD Series Basic Relay
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BFD40S |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
Eaton NEMA machine tool relay, BFD Series Basic Relay, 250 Vdc max. voltage rating, Four-pole, 120 Vdc coil voltage, 4NO contact configuration |
| Nominal Voltage |
125 VDC |
| Voltage |
120 VDC |
| Number of Poles |
4 |
| Contact Configuration |
4NO |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
1.7 lbs |
| Gross Weight |
1.75 lbs |
BFD40S
Eaton Control Relays