Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BFD51U

Eaton Relays

BFD51U

Eaton Relays
BFD RELAY 130 VDC COIL 6P
MFG Item Number
BFD51U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
BFD51U
BFD RELAY 130 VDC COIL 6P

Series Information

Specifications

Specifications
Manufacturer Part Number BFD51U
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton BFD Series Basic Relay, 250 Vdc max. voltage rating, Six-pole, 130 Vdc coil voltage, 5NO-1NC contact configuration
Coil Voltage 130 VDC
Contacts 5NO, 1NC
Nominal Coil Voltage 120 VDC
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs