Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFD66L
TYPE BFD RELAY 6NO-6NC WITH 24VDC COIL
This item cannot be canceled or returned
Description
TYPE BFD RELAY 6NO-6NC WITH 24VDC COIL
Specifications
Specifications
| Manufacturer Part Number |
BFD66L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
BFD Series Basic Relay, 250 Vdc max. voltage rating, 12-pole, 24 Vdc coil voltage, 6NO-6NC contact configuration |
| Nominal Voltage |
24 VDC |
| Voltage |
24 VDC |
| Number of Poles |
12 |
| Contact Configuration |
6NO, 6NC |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BFD66L
Eaton Control Relays