Series Information
| Manufacturer Part Number | BFD75T |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton BFD Series Basic Relay, 250 Vdc max. voltage rating, 12-pole, 240 Vdc coil voltage, 7NO-5NC contact configuration |
| Nominal Voltage | 250 VDC |
| Voltage | 240 VDC |
| Number of Poles | 12 |
| Contact Configuration | 7NO, 5NC |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |