Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFD80M
BFD RELAY 8NO-0NC, 48VDC COIL
This item cannot be canceled or returned
Description
BFD RELAY 8NO-0NC, 48VDC COIL
Specifications
Specifications
| Manufacturer Part Number |
BFD80M |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
BFD Series Basic Relay, 250 Vdc max. voltage rating, Eight-pole, 48 Vdc coil voltage, 8NO contact configuration |
| Nominal Voltage |
48 VDC |
| Voltage |
48 VDC |
| Number of Poles |
8 |
| Contact Configuration |
8NO |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BFD80M
Eaton Control Relays