Series Information
| Manufacturer Part Number | BFD80S |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton NEMA machine tool relay, BFD Series Basic Relay, 250 Vdc max. voltage rating, Eight-pole, 120 Vdc coil voltage, 8NO contact configuration |
| Nominal Voltage | 125 VDC |
| Voltage | 120 VDC |
| Number of Poles | 8 |
| Contact Configuration | 8NO |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 2 lbs |
| Gross Weight | 2.05 lbs |