BFD80T4A23060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BFD80T4A23060 Lovato Contactors, 4-P Contact. 60A/1000V Dc1 230Vac

MFG Item Number
BFD80T4A23060

BFD80T4A23060 Lovato Contactors, 4-P Contact. 60A/1000V Dc1 230Vac

MFG Item Number
BFD80T4A23060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BFD80T4A23060
4-P Contact. 60A/1000V Dc1 230Vac

Series Information

Specifications

Specifications
Manufacturer Part Number BFD80T4A23060
Manufacturer Lovato
Family Series Lovato Contactors
Description 4-P Contact. 60A/1000V Dc1 230Vac 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 4NO
General Purpose (AC1) 115 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs