Series Information
| Manufacturer Part Number | BFD82T |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton BFD Series Basic Relay, 250 Vdc max. voltage rating, Ten-pole, 240 Vdc coil voltage, 8NO-2NC contact configuration |
| Nominal Voltage | 250 VDC |
| Voltage | 240 VDC |
| Number of Poles | 10 |
| Contact Configuration | 8NO, 2NC |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |