Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFD84L Eaton Control Relays, TYPE BFD RELAY W/ 24VDC COIL 8NO-4NC
BFD84L Eaton Control Relays, TYPE BFD RELAY W/ 24VDC COIL 8NO-4NC
This item cannot be canceled or returned
Description
TYPE BFD RELAY W/ 24VDC COIL 8NO-4NC
Specifications
Specifications
| Manufacturer Part Number |
BFD84L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
BFD Series Basic Relay, 250 Vdc max. voltage rating, 12-pole, 24 Vdc coil voltage, 8NO-4NC contact configuration |
| Nominal Voltage |
24 VDC |
| Voltage |
24 VDC |
| Number of Poles |
12 |
| Contact Configuration |
8NO, 4NC |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BFD84L
Eaton Control Relays