Series Information
| Manufacturer Part Number | BFDF31T |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton NEMA machine tool relay, BFD Series Basic Relay, 250 Vdc max. voltage rating, Four-pole, 240 Vdc coil voltage, 3NO-1NC contact configuration, FASTON Push-On Terminals |
| Nominal Voltage | 250 VDC |
| Voltage | 240 VDC |
| Number of Poles | 4 |
| Contact Configuration | 3NO, 1NC |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 1.9 lbs |
| Gross Weight | 1.95 lbs |