Series Information
| Manufacturer Part Number | BFDF62T |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton BFD Series Basic Relay, 250 Vdc max. voltage rating, Eight-pole, 240 Vdc coil voltage, 6NO-2NC contact configuration, FASTON Push-On Terminals |
| Nominal Voltage | 250 VDC |
| Voltage | 240 VDC |
| Number of Poles | 8 |
| Contact Configuration | 6NO, 2NC |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |