Series Information
| Manufacturer Part Number | BFF20F |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | Eaton BF Series Basic Relay, 300V max. voltage rating, Two-pole, 110/120V coil voltage, 50/60 Hz, 2NO contact configuration, FASTON Push-On Terminals |
| Nominal Voltage | 120 VAC |
| Voltage | 110-120 VAC |
| Number of Poles | 2 |
| Contact Configuration | 2NO |
| Mounting | Screw |
| Approvals | CSA, UL |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.15 lbs |