Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFF31F Eaton Control Relays, BF Series Basic Relay
BFF31F Eaton Control Relays, BF Series Basic Relay
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BFF31F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
Eaton BF Series Basic Relay, 300V max. voltage rating, Four-pole, 110/120V coil voltage, 50/60 Hz, 3NO-1NC contact configuration, FASTON Push-On Terminals |
| Nominal Voltage |
120 VAC |
| Voltage |
110-120 VAC |
| Number of Poles |
4 |
| Contact Configuration |
3NO, 1NC |
| Mounting |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.15 lbs |
BFF31F
Eaton Control Relays