Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
BFH-23-0
PMA (Division of ABB) Miscellaneous
CONDUIT 1PC SUPPORT PA6 NW23 BLK
This item cannot be canceled or returned
Description
CONDUIT 1PC SUPPORT PA6 NW23 BLK
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
BFH-23-0 |
| Description |
PMACLIP One-Piece Black System Support with Safety Lid, Material - Polyamide 6, Fits to Conduit Size NW - 23, Metric - 25 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.03 lbs |
BFH-23-0
PMA (Division of ABB) Miscellaneous