Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Contactors, BG Series
BFK0910A46060
Lovato Contactors, BG Series
Contactor, 3-P 7,5KVAR 460V 60Hz
MFG Item Number
BFK0910A46060
This item cannot be canceled or returned
Description
Contactor, 3-P 7,5KVAR 460V 60Hz
- Three Pole Contactors with AC Control
- AC3 Duty
- UL/CSA Rated
Specifications
Specifications
| Manufacturer Part Number |
BFK0910A46060 |
| Manufacturer |
Lovato |
| Product Series |
BG |
| Family Series |
Lovato Contactors, BG Series |
| Description |
Contactor, 3-P 7,5KVAR 460V 60Hz |
| Nominal Coil Voltage |
480 VAC |
| Coil Voltage |
460 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Screw |
| Net Weight |
0.0917 lbs |
| Gross Weight |
0.9171 lbs |
BFK0910A46060
Lovato Contactors, BG Series