BFK0910A46060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BFK0910A46060

Lovato Contactors, BG Series

BFK0910A46060

Lovato Contactors, BG Series
Contactor, 3-P 7,5KVAR 460V 60Hz
MFG Item Number
BFK0910A46060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BG Series
Item #
BFK0910A46060
Contactor, 3-P 7,5KVAR 460V 60Hz

BG Series Information

  • Three Pole Contactors with AC Control
  • AC3 Duty
  • UL/CSA Rated

Videos

Specifications

Specifications
Manufacturer Part Number BFK0910A46060
Manufacturer Lovato
Product Series BG
Family Series Lovato Contactors, BG Series
Description Contactor, 3-P 7,5KVAR 460V 60Hz
Nominal Coil Voltage 480 VAC
Coil Voltage 460 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
Net Weight 0.0917 lbs
Gross Weight 0.9171 lbs