BFK15000A23060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BFK15000A23060 Lovato Contactors, Contactor For Pfc 100Kvar 230Vac

MFG Item Number
BFK15000A23060

BFK15000A23060 Lovato Contactors, Contactor For Pfc 100Kvar 230Vac

MFG Item Number
BFK15000A23060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BFK15000A23060
Contactor For Pfc 100Kvar 230Vac

Series Information

Specifications

Specifications
Manufacturer Part Number BFK15000A23060
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor For Pfc 100Kvar 230Vac 60Hz
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 144 A
Net Weight 0 lbs
Gross Weight 0 lbs