Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFK1810A23060 Lovato Contactors, BG Series, Contactor, 3-P 15KVAR 230V 60Hz
MFG Item Number
BFK1810A23060
BFK1810A23060 Lovato Contactors, BG Series, Contactor, 3-P 15KVAR 230V 60Hz
MFG Item Number
BFK1810A23060
This item cannot be canceled or returned
Description
Contactor, 3-P 15KVAR 230V 60Hz
- Three Pole Contactors with AC Control
- AC3 Duty
- UL/CSA Rated
Specifications
Specifications
| Manufacturer Part Number |
BFK1810A23060 |
| Manufacturer |
Lovato |
| Product Series |
BG |
| Family Series |
Lovato Contactors, BG Series |
| Description |
Contactor, 3-P 15KVAR 230V 60Hz |
| Nominal Coil Voltage |
240 VAC |
| Coil Voltage |
230 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Screw |
| Net Weight |
0.8995 lbs |
| Gross Weight |
8.9949 lbs |
BFK1810A23060
Lovato Contactors, BG Series