Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFK2600A230 Lovato Contactors, BG Series, Contactor, 3-P 20KVAR 230V 50Hz
MFG Item Number
BFK2600A230
BFK2600A230 Lovato Contactors, BG Series, Contactor, 3-P 20KVAR 230V 50Hz
MFG Item Number
BFK2600A230
This item cannot be canceled or returned
Description
Contactor, 3-P 20KVAR 230V 50Hz
- Three Pole Contactors with AC Control
- AC3 Duty
- UL/CSA Rated
Specifications
Specifications
| Manufacturer Part Number |
BFK2600A230 |
| Manufacturer |
Lovato |
| Product Series |
BG |
| Family Series |
Lovato Contactors, BG Series |
| Description |
Contactor, 3-P 20KVAR 230V 50Hz |
| Nominal Coil Voltage |
240 VAC |
| Coil Voltage |
230 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Screw |
| Net Weight |
0.99 lbs |
| Gross Weight |
1 lb |
BFK2600A230
Lovato Contactors, BG Series