BFK5000A57560

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BFK5000A57560

Lovato Contactors

BFK5000A57560

Lovato Contactors
Contactor For Pfc 40Kvar 575Vac 60Hz
MFG Item Number
BFK5000A57560
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BFK5000A57560
Contactor For Pfc 40Kvar 575Vac 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number BFK5000A57560
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor For Pfc 40Kvar 575Vac 60Hz
Nominal Coil Voltage 575 VAC
Coil Voltage 575 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 58 A
Net Weight 2.403 lbs
Gross Weight 2.403 lbs