BFK6500A12060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BFK6500A12060 Lovato Contactors, Contactor For Pfc 45Kvar 120Vac 60Hz

MFG Item Number
BFK6500A12060

BFK6500A12060 Lovato Contactors, Contactor For Pfc 45Kvar 120Vac 60Hz

MFG Item Number
BFK6500A12060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BFK6500A12060
Contactor For Pfc 45Kvar 120Vac 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number BFK6500A12060
Manufacturer Lovato
Family Series Lovato Contactors
Description Contactor For Pfc 45Kvar 120Vac 60Hz
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 65 A
Net Weight 2.403 lbs
Gross Weight 2.403 lbs