Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFK6500A12060 Lovato Contactors, Contactor For Pfc 45Kvar 120Vac 60Hz
MFG Item Number
BFK6500A12060
BFK6500A12060 Lovato Contactors, Contactor For Pfc 45Kvar 120Vac 60Hz
MFG Item Number
BFK6500A12060
This item cannot be canceled or returned
Description
Contactor For Pfc 45Kvar 120Vac 60Hz
Specifications
Specifications
| Manufacturer Part Number |
BFK6500A12060 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Contactors |
| Description |
Contactor For Pfc 45Kvar 120Vac 60Hz |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
120 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Screw |
| General Purpose (AC1) |
65 A |
| Net Weight |
2.403 lbs |
| Gross Weight |
2.403 lbs |
BFK6500A12060
Lovato Contactors