Series Information
| Manufacturer Part Number | BFPB3713 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Power Distribution Blocks |
| Description | Distribution Block |
| Number of Poles | 3 |
| AC Voltage | 1,000 VAC |
| Current Rating | 1,605 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 3/8 Stud |
| Output Wire Range | 3/8 Stud |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | cUR, UR |
| Net Weight | 4.31 lbs |
| Gross Weight | 4.75 lbs |