Series Information
| Manufacturer Part Number | BFPB5024 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Power Distribution Blocks |
| Description | Power Blocks |
| Number of Poles | 4 |
| AC Voltage | 1,000 VAC |
| Current Rating | 1,605 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 1/2 Stud |
| Output Wire Range | 1/2 Stud |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | cUR, UR |
| Net Weight | 7.005 lbs |
| Gross Weight | 7.465 lbs |