Series Information
| Manufacturer Part Number | BFS100X2000 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | Adhesive-backed foam strips attach in and around cabinets and containment systems to minimize gaps and improve energy efficiency. The 4 inch 101.6 mm wide by 100 inch 2540.0 mm long roll of 1/16 inch 1.6mm thick closed-cell vinyl foam is perforated every |
| Accessory Type | Sealing Grommet |
| Nominal Width | 20 " |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.37 lbs |