Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
BFV104
Eaton's B-Line series Strut
MFG Item Number
78101181181
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101181181 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Fitting |
| Style |
4 Hole Corner Bracket |
| Angle |
90 ° |
| Gross Weight |
0.177 lbs |
| Net Weight |
0 lbs |
BFV104
Eaton's B-Line series Strut