Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fasteners
BFVFW1/2
Eaton's B-Line series Fasteners
MFG Item Number
78101101353
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Manufacturer Part Number |
78101101353 |
| Description |
Fitting |
| Material |
PVC |
| Washer Type |
Flat Cut |
| Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.013 lbs |
BFVFW1/2
Eaton's B-Line series Fasteners