Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fasteners
BFVHHCS3/8X11/2
Eaton's B-Line series Fasteners
Item Number
BFVHHCS3/8X11/2
MFG Item Number
78101101379
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101101379 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Description |
Fitting |
| Screw Type |
Hex Lag |
| Size |
3/8 x 1-1/2 |
| Screw Head Type |
Hex Head |
| Material |
Fiberglass |
| Net Weight |
0 lbs |
| Gross Weight |
0.001 lbs |
BFVHHCS3/8X11/2
Eaton's B-Line series Fasteners