Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fasteners
BFVHN3/8
Eaton's B-Line series Fasteners
MFG Item Number
78101101329
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Manufacturer Part Number |
78101101329 |
| Description |
Fitting |
| Approvals |
UL |
| Comments |
Glass Reinforced Polyurethane |
| Material |
Polyurethane |
| Nut Type |
Hex |
| Nut Size |
3/8-16 |
| Net Weight |
0 lbs |
| Gross Weight |
0.011 lbs |
BFVHN3/8
Eaton's B-Line series Fasteners