BFW-50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BFW-50

Eaton's Bussmann series Fuses

BFW-50

Eaton's Bussmann series Fuses
FUSE WIRE, 50A
MFG Item Number
BFW-50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
BFW-50
FUSE WIRE, 50A

Series Information

Specifications

Specifications
Manufacturer Part Number BFW-50
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE WIRE, 50A
Fuse Type Plug
Current Rating 50 A
Net Weight 1.25 lbs
Gross Weight 0.53 lbs